Buy more than* S$200* and get FREE SHIPPING

  • Dustproof And Waterproof Digital Scale Sl-Wp Series
  • Dustproof And Waterproof Digital Scale Sl-Wp Series
  • Dustproof And Waterproof Digital Scale Sl-Wp Series

Dustproof And Waterproof Digital Scale Sl-Wp Series SL-2000WP

by A&D
5.00 (2)
Item.#
06793412
Mfr.#
SL-2000WP
Package Qty.
1PC
Ship pack of
1
257.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
266x280x146
Accessories
Instruction manual
Weight (kg)
About 2.9
Linearity
+/-2g
Minimum
1g
Battery life (hours)
manganese batteries: about 600 hours (20 degree c) Alkaline batteries: about 1200 hours (20 degree c)
Power
6 C, D BATTERIES OR AC ADAPTER AX-TB196 (SOLD SEPARATELY)
Measurement Plate Dimensions (Width x Depth) (mm)
232x192
Resolution Capability
1/2000
Weighing Capacity
2000g
TRUSCO Part Number
294-3433
Reproducibility
1g
Operating Temperature and Humidity Range
-5-35 degree C 85% or less (However no condensation allowed)
Display
LCD display 25 mm height
Dust-proof Water-proof
EXCEPT WHEN USING THE IP65 (JIS CLASS 5 COMPLIANT) AC ADAPTER
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the weighing of live fish fry shipment
5
From Japan
On 2016-05-18 09:00:43
It is suitable because the dust-proof and waterproof to wet work, also is easy to carry a lightweight
This review is about item#36935543.
Weighing of raw fish
5
From Japan
On 2015-03-23 19:17:36
At an affordable price, I think that good. It is suitable for weighing of fish.
This review is about item#36935543.