Buy more than* S$200* and get FREE SHIPPING

  • Light-Blocking Glasses No.337W
  • Light-Blocking Glasses No.337W
  • Light-Blocking Glasses No.337W

Light-Blocking Glasses No.337W No.337W

4.60 (10)
Item.#
06793491
Mfr.#
No.337W
Package Qty.
1PC
Ship pack of
1
24.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Frame Color
Green
Weight (g)
43
Degree of Shading
#5
Type
For harmful rays
Purpose
For gas welding, and gas-welding area operation.
Material (frame)
Plastic
Frame
Plastic
Size
W157xH64xD150(mm)
Shape
1 eye type
Caution
#2 - #3 should use more than #4 for welding operation and circumference work.
Lens
JIS standard equivalent hybrid hardcoat
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
During welding operation
3
From Japan
On 2017-05-19 15:34:48
There is no problem with the product, but the part of the crane is easy to break, it is a difficult point. Just like the same product I use the same mold or the damaged products are combined to play the part of the crane. It would be greatly appreciated if you could sold separately the part of crane if possible.
This review is about item#6793491.
Preliminary glasses for electric welding
5
From Japan
On 2016-12-10 16:11:58
Since the light of the first moment of welding has become more visible to the eyes, it is used in conjunction with a protective surface. It got a little easier.
This review is about item#2314952.
During gas welding
5
From Japan
On 2016-10-27 23:07:49
Unexpectedly sturdy, it is hard to get scratched even when handling gas welding as well as quite messy. Moreover, it is quite handy because it is inexpensive.
This review is about item#6793491.
When viewing the laser
5
From Japan
On 2016-09-24 02:53:01
I bought it just by seeing the position of the laser or just a little confirmation. It is easy to use because it is hard to fall off.
This review is about item#03337941.
Welding operation
5
From Japan
On 2015-03-10 15:56:27
I am satisfied because I can use it while wearing glasses.
This review is about item#06793491.
Welding / blowing operation
4
From Japan
On 2015-01-15 22:38:13
It's okay if you wear glasses is not big enough to get in the way
This review is about item#03337957.
UVA, UVC Used for lamp replacement
5
From Japan
On 2014-01-24 17:06:13
The fit is also comfortable. Although it is the level of # 4, user friendliness is also good as it can somehow see the numerical value of the LCD screen of the luminometer. When wearing the color looks dark green.
This review is about item#03337957.
Easy gas cutting operation
4
From Japan
On 2013-12-12 17:13:52
It is usually # 3, but maybe # 5 is suitable for sunny weather. I use it properly.
This review is about item#06793491.
welding
5
From Japan
On 2011-06-16 13:41:19
Is it black in the beginning because it is black? I thought, but when I tried using it I could see it securely It was easy to work and was a good product
This review is about item#06793491.
Protective glasses for measuring material properties by infrared rays
5
From Japan
On 2009-08-22 15:00:40
As infrared shielding glasses, we were looking for JIS standard products. Since over-glass type JIS standard goods can not be found, I purchased it as an equivalent product. Because it is made by Yamamoto Optics, it can be used with confidence. It seems tough on some people, but it will not be used continuously for a long time, so there is no problem.
This review is about item#06793491.