Buy more than* S$200* and get FREE SHIPPING

  • Nickel Hydride Battery

Nickel Hydride Battery EB1230R

4.67 (3)
Item.#
06793683
Mfr.#
EB1230R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Voltage (V)
12
Battery
Nickel-metal hydride
Specification
Large-capacity type
Battery Capacity (Ah)
3
Compatible
Driver drill (DS 12DM2 DS 12DM DS 12DVB DS 12DVF3 DB 12DM2) drill control panel (DW 18D) impact driver (WH 12DM2 WH 12DMR WH 12DK) oil pulse driver (WP 12DM) Impact wrench (WR 12DM2) corner drill (DN 12DY) vibration drill driver (DV 12DV) work Light (UB 5D) Torch Light (UB 12D) lantern (UB 12DL)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sunday Carpenter
5
From Japan
On 2016-04-28 21:12:50
None can say
This review is about item#06793683.
job
4
From Japan
On 2013-07-15 20:44:12
I do not quite understand the feeling of use because it is a battery for impact, but I think that it is okay. I think that it will be good if it can be used for about 5 years.
This review is about item#06793683.
Steel pipe work work
5
From Japan
On 2013-02-24 09:16:07
It was the same feeling as when I first used it
This review is about item#06793683.