Buy more than* S$200* and get FREE SHIPPING

  • BC Copy Check, Back CarbonCross Slip
  • BC Copy Check, Back CarbonCross Slip
  • BC Copy Check, Back CarbonCross Slip

BC Copy Check, Back CarbonCross Slip Te-210

4.00 (2)
Item.#
06793787
Mfr.#
Te-210
Package Qty.
1PC(50Set)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Not of standard JIS dimensions.
Number of Items
50
Dimension (mm)
106 Vertical x Horizontal 194
Paper Quality
High-quality paper
Size
Another dimension width
Specification
Two-sheet copy
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as company accounting document
3
From Japan
On 2015-12-11 16:25:59
Previously, if I bought a lot in stock and stocked it, carbon was not working and the function as a photocopying slip disappeared, so it became only necessary stock.
This review is about item#06793787.
Accounting slip
5
From Japan
On 2014-08-15 13:21:35
Since it is a maker item, there is no problem at all. The reason for choosing a monotaro is a price. The price on special sale days (▲ 10%) is cheaper than the price of office supplies specialty stores.
This review is about item#06793787.