Buy more than* S$200* and get FREE SHIPPING

  • Acetate Cloth Adhesive Tape

Acetate Cloth Adhesive Tape No.570F

4.22 (9)
Item.#
06794234
Mfr.#
No.570F
Package Qty.
1Roll
Ship pack of
1
7.28 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm[kgf])
156.9[16.0]
Support Thickness (mm)
0.18
Tape Thickness (mm)
0.25
Tape Length (m)
30
Tape Width (mm)
10
Adhesive Force (N/25mm[gf])
8.58[875]
Insulation Breakdown Voltage (kV)
3.7
Extensibility (%)
20
Adhesive
Rubber type
Color
Black
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Kasama Mr.
3
From Japan
On 2017-02-20 19:00:41
Because the regular goods no problem nothing but, It should be noted that if there is something more inexpensive because of the high price Yoshi
This review is about item#6794234.
Used at the time of TV repair
5
From Japan
On 2016-09-30 01:14:42
It is a technician of certain consumer electronics manufacturer. Recent TV is using for those internal wiring is fixed in the tape many, it can not be re-used once peeled off. There are specified for the tape to be used from the manufacturer, also, I bought because it is cheaper than to buy from the company.
This review is about item#06794243.
Foolish question
3
From Japan
On 2016-03-16 00:38:39
it is good
This review is about item#06794225.
I use to wrap the long handle.
5
From Japan
On 2016-02-09 17:14:39
If there is a pressure-sensitive adhesive force, because the cut without using a pair of scissors Easy-to-use.
This review is about item#06794225.
Insulation of the thin signal line
5
From Japan
On 2014-04-07 13:08:01
Thin and there is also the adhesive force tends to work, it is satisfaction. What cheaper.
This review is about item#06794234.
Used as insulating tape
5
From Japan
On 2013-11-07 14:18:39
There is also a heat resistance than those of vinyl, easy to use.
This review is about item#06794234.
Amplifier internal wiring processing etc.
3
From Japan
On 2013-03-28 15:25:21
Much has been using the black ones by other companies. Here also I think that there is no problem in quality as a tape, but the diameter of the core is too large. Since the electrical relationship it seems that it is often wound round and round, I think in difficult to use. Since peeled off easily, it would be good for or paste the data into parts tear. (White because the character is written to)
This review is about item#06794216.
Insulation of electrical wiring, for organizing work
5
From Japan
On 2012-06-11 22:46:27
Greasy as vinyl tape even after the lapse of time, it is easy to very work so easily cut with a finger. If you use once, thing useful to the extent that never want another vinyl tape use.
This review is about item#06794234.
Such as a cable processing of the saddle portion of the Dsub in the connector
4
From Japan
On 2012-02-13 01:01:41
I bought the black ones. Third-party acetate tape of the same standard that was previously used is I end face (cut) it was not noticeable because it was black This product is the end face (cut) There is something wrong with white. However, ease of use has price to satisfy the same. If possible, the black of the product is the perfect score and also end face you to the black.
This review is about item#06794234.