Buy more than* S$200* and get FREE SHIPPING

  • Clear Line Tape No.557

Clear Line Tape No.557 No.557

3.83 (6)
Item.#
06794401
Mfr.#
No.557
Package Qty.
1Pack(2Roll)
Ship pack of
1
8.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/18mm)
High speed 0.77
Tensile Strength (N/10mm)
44.8
Heat-Resistant Temperature (deg C)
150 (30 Minutes)
Tape Thickness (mm)
0.051
Tape Length (m)
20
Color
Blue
Adhesive Force (N /18mm )
7.47
Adhesive Power (N/10mm)
4.15
Adhesive
Rubber type
Extensibility (%)
179
Base Material
Polyester film
Tape Width (mm)
3
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Line drawing of radio control helicopters etc.
5
From Japan
On 2017-06-28 00:40:55
It is ideal for line drawing out straight Line spillage is also good without peeling of paint after painting.
This review is about item#35079676.
Automotive, bike paint finish
3
From Japan
On 2017-04-25 10:25:24
To be honest, I will write about curves. Materials are different from those for curves, they will tear on the way outside the unexpected. You can use it if it is really a flat sign.
This review is about item#6794401.
When painting work
5
From Japan
On 2017-03-24 22:56:22
The boundaries of coloring of the paint can be cleaned. If you put the paper lightly on top of the tape, the boundaries will be beautifully finished.
This review is about item#35079624.
Masking when putting the body line of paint.
5
From Japan
On 2016-02-14 11:58:16
It can mask well for curve straight lines as well.
This review is about item#35079624.
Painting
1
From Japan
On 2014-09-16 21:09:58
I plan to paint the curve I purchase the first image I saw in the package, I can not check the letters of the package, I think that it is for curves and want to write a notice that I am leaving it unused for what I want to paint
This review is about item#35079624.
Whiteboard line
4
From Japan
On 2014-02-05 14:57:08
It may be different from ordinary usage, but it could be used without problems. I just felt the color was thinner than the image ....
This review is about item#06794401.