Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jigsaw Blade, Woodwork

Jigsaw Blade, Woodwork 14-01921

4.75 (4)
Item.#
06794444
Mfr.#
14-01921
Package Qty.
1Set(5PCSet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
142x72x8
Weight (g)
30
Number of Threads per inch
9
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2018-05-26 06:08:53
It is cheap as well as 5 kinds and it is the highest in strength. It was easy to turn around.
This review is about item#06794444.
Garden wood deck processing
4
From Japan
On 2014-07-21 13:24:17
You can cut well, if it is rough it will be Bali but depending on the speed
This review is about item#06794444.
For woodworking
5
From Japan
On 2014-02-04 06:49:52
It is convenient to use for various purposes
This review is about item#06794444.
When making a shelf
5
From Japan
On 2013-03-14 04:04:09
It is OK if you are cheap
This review is about item#06794444.