Buy more than* S$200* and get FREE SHIPPING

  • Magnet Holder
  • Magnet Holder
  • Magnet Holder

Magnet Holder CPH-S60

4.72 (18)
Item.#
06794611
Mfr.#
CPH-S60
Package Qty.
1PC
Ship pack of
1
24.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (magnets)
RuTep
Surface Processing
Coating
Screw Holes for Mounting
M6 X 1.0P
Weight (g)
280
h Tolerance Range (mm)
+-0.25
Purpose
For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold.
Tapped-hole Processing
Available
Length x Height x Width (mm)
60x25x25
Dimensions (Length L x Width W x Height H) (mm)
60x25x25
Height Tolerance (mm)
+-0.25
Adsorption Strength (N [kgf])
200[20]
Customer Reviews
5 star 15
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Steel fabrication
5
From Japan
On 2016-10-23 10:05:36
I use primarily in film suppresses of scale and gusset. So powerful is the removal difficulty a little, but so much of it can be peace of mind. It is welcome when it comes a little more cheaply.
This review is about item#6794636.
no problem
4
From Japan
On 2016-05-28 10:08:41
It survives and Nowak only a little more cheaper price.
This review is about item#06794636.
Full size
5
From Japan
On 2016-03-06 17:33:26
Thread of ink pot is spoiling when removing strongly too! The other work is a big success!
This review is about item#06851056.
Retention of work
5
From Japan
On 2016-02-26 21:56:16
Also in comparison with the third-party you want to add purchase if there is a need not inferior.
This review is about item#06794611.
To take small items in the cutting of steel plate, it has taken on a magnet.
5
From Japan
On 2013-05-28 08:06:16
Commodity, but nothing with respect to price, when I went in the screw on the handle instead, was a big satisfaction. Do not luxury or?
This review is about item#06851056.
Aluminum processing
5
From Japan
On 2013-05-09 13:33:22
Price, is satisfied with the performance of both.
This review is about item#06794627.
Marking on the iron plate, hold the Tsuboito at the time of the drawing in ink bottle, Or, line argument at the time of machine installation
5
From Japan
On 2012-07-26 18:51:19
With Sucking of the magnet is very good, it is difficult to instead remove, If we released magnet in Wanpushu, deposits of iron powder removal of the work Go efficiently and eliminates the extra time and effort,
This review is about item#06851056.
Used for fixing work of the safety cover.
5
From Japan
On 2012-03-29 09:17:19
Use, but there was no problem at all about the product, I was surprised to open the packaging! ! And to grease adheres to the magnet surface, there to cover the surface with oiled paper, now greasy because unpacking at the office desk. Be sure to note the product, if not imperative to describe the anti-corrosion treatment, I think that it could be an accident in the future.
This review is about item#06794627.
Adjustment of the jig
5
From Japan
On 2012-03-23 12:39:19
I think very good with a powerful magnet for the price. I purchased 20 last time, we have five purchased at this time it added.
This review is about item#06794627.
In fixed when you remove the wiring connector. The fixing of digital calipers.
3
From Japan
On 2012-03-21 12:29:32
Is not a problem, but it is more a little more thin is good usability.
This review is about item#06794627.