Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Permanent Magnetic Holder
  • Permanent Magnetic Holder
  • Permanent Magnetic Holder

Permanent Magnetic Holder CPH-T25

4.61 (23)
Item.#
06794627
Mfr.#
CPH-T25
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (magnets)
RuTep
Surface Processing
Coating
Height Tolerance (mm)
+/- 0.25
Adsorption Strength (N [kgf])
118[12]
Weight (g)
80
Tapped-hole Processing
Available
Outside Diameter x Height H (phi mm x mm)
phi25x25
h Tolerance Range (mm)
+/- 0.25
Screw Holes for Mounting
M6x1.0P
Purpose
For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold., For absorption and preservation of scale, small parts and drawings Depending on back of screw hole, you can insert jigs and various mold.
Customer Reviews
5 star 18
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Welding Assembly Tacking
5
From Japan
On 2018-04-19 20:46:43
Magnetic force was stronger than I thought, I think I was glad I bought it,
This review is about item#6794611.
wall
2
From Japan
On 2018-03-15 17:16:31
It is smaller than I thought. It is very small. There is power as it is, but it is small. I wish I could cover a little more.
This review is about item#6794627.
Positioning of welded parts
5
From Japan
On 2018-03-01 14:31:00
It is solid for price and magnetic force can be used satisfactorily
This review is about item#6794611.
welding
4
From Japan
On 2017-10-13 15:30:36
Absolute adsorption power. Excellent than expected. Ideal for fitting a small mouth when welding.
This review is about item#6794611.
Maintenance of processing jig
5
From Japan
On 2017-04-30 17:50:36
Can be used without any inferiority. It is good to cut the magnet face with a lathe at low temperature.
This review is about item#6851056.
Steel frame making
5
From Japan
On 2016-10-23 10:05:36
I use it mainly for scaling and gusset film restraint. It's powerful, so removing it is a bit difficult but you can rest assured about this. It will be appreciated if it is a little cheaper.
This review is about item#6794636.
no problem
4
From Japan
On 2016-05-28 10:08:41
It will be appreciated if you only get the price a little cheaper.
This review is about item#06794636.
Absolute size
5
From Japan
On 2016-03-06 17:33:26
The ink droplet's thread is damaged when it is too strong to remove it! In other work is a big success!
This review is about item#06851056.
Maintain work
5
From Japan
On 2016-02-26 21:56:16
I would like to purchase additional if it is necessary that it is not inferior to those made by other companies.
This review is about item#06794611.
I take it with a magnet to take accessories by cutting the steel plate.
5
From Japan
On 2013-05-28 08:06:16
There was nothing about goods and price, but if we entered screws instead of handles, we were satisfied very much. Is it luxury?
This review is about item#06851056.