Buy more than* S$200* and get FREE SHIPPING

  • Oil Sorbent
  • Oil Sorbent
  • Oil Sorbent
  • Oil Sorbent

Oil Sorbent 42411

4.00 (2)
Item.#
06794654
Mfr.#
42411
Package Qty.
1Case(100Sheet)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Absorbed Amount (L/box)
0.24 to 0.40
Correspondence/Support
Oil
Shape
Sheet
Type
Oil sorbent
Dimensions (Vetical x Horizontal x Thickness) (mm)
400x500x2
Weight (g)
40 (per)
Material
100% polypropylene
Application
Oil spill accident correspondence in transportation Preparation for hazardous material loading vehicle accident Spill accident correspondence while working in construction site and hazardous material warehouse.
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
In an emergency such as breakage of hydraulic hose
4
From Japan
On 2011-10-12 16:07:35
Good oil absorption
This review is about item#06794654.
Oil film removal
4
From Japan
On 2010-11-16 21:23:20
2 mm thin type As it absorbs almost oil, it is used to remove oil floating in water, although the letters of the product box can not be read, the function is OK.
This review is about item#06794654.