Buy more than* S$200* and get FREE SHIPPING

  • Pocket Slope Meter

Pocket Slope Meter SP-75

5.00 (1)
Item.#
06794663
Mfr.#
SP-75
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Dimension (mm)
24x30x100
Vial Sensitivity
0.5mm/m=0.0286 degree
Gradient Setting Method
1/25, 1/50, 1/75, horizontal, vertical
Bubble Tube
Block-type resin (body-integrated) 2 this scale input
Material
Acrylic resin
Type
Gradient device
Precision of Bubble Tube
+/- 0.1433 degree within 2.50mm / m = +/-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe slope check
5
From Japan
On 2014-11-10 13:15:44
It is very convenient to check the slope of the drain piping. What I need is primarily 1/50/1/100/1/150, but you can understand the gradient simply by placing it on a pipe like a normal leveling device.
This review is about item#02005482.