Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Floatless Level Switch, Basic Type, 61 F-G
  • Floatless Level Switch, Basic Type, 61 F-G
  • Floatless Level Switch, Basic Type, 61 F-G

Floatless Level Switch, Basic Type, 61 F-G 61F-G1 AC100/200

5.00 (2)
Item.#
06794672
Mfr.#
61F-G1 AC100/200
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Voltage between Electrodes
AC8V
Operating Ambient Temperature (deg C)
-10 to +55
Type
For general use
Ambient Humidity
5 to 85%RH
Power Consumption (VA)
5.5 or less
Electrical Life
15 million times or more
Rated Voltage (V)
AC100/200
Reset Resistance between Electrodes (ohm)(Recommended Value)
About 15k to infinity
Dynamic Resistance between Electrodes (ohm)(Recommended Value)
0 to About 4k
Current between Electrodes
About 1mA or less AC
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., The length of the applicable cable is the value when using a 600V 0.75mm2 3 core cab tire cable which got fully isolated, that the stray capacitance of the line is larger when wire diameter get thicker (or core number gets larger) It will be shorter than
Tolerable Voltage Fluctuation
85-110% of the rated voltage
Withstand Voltage
AC2000V 50/60Hz 1min
Controlled Object, Using Condition
Water purification in general, sewage
Compatible Cable
Less than 1km
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Electrical Service Life (rated load)
500000 times or more
Working Condition
Water purification in general, sewage
Type
G1 type
Weight (g)
About750
Output
AC220V 5A (resistive load), AC220V 2A (inductive load cosphi = 0.4)
Control
Automatic watering with idling prevention or drought alert function
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2018-01-07 15:46:01
Since it is an OMRON standard item, no problem with products Because it is a water related product, it was saved because we were able to respond promptly.
This review is about item#32648025.
For drainage in the warehouse
5
From Japan
On 2015-08-01 21:01:16
Omron's floatless switch is a manufacturer that you can use with confidence while using it from before. If it is fresh water, it is not a problem with a rod type electrode, but this time it was used for drainage, it was installed for 100 VAC of the electromagnetic switch and the use voltage of the float switch less than 30 V for use. The voltage between the electrodes is 8V.
This review is about item#38968912.