Buy more than* S$200* and get FREE SHIPPING

  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg
  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg
  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg

Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg TGVB-1.25CLR

5.00 (11)
Item.#
06794706
Mfr.#
TGVB-1.25CLR
Package Qty.
1Box(100PC)
Ship pack of
1
13.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Color
Transparent
Specification
RoHS compliant
Material (insulator)
Polyvinyl chloride (PVC)
Dimension l (mm)
15.0
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.2
Compatible Tool
Manual tool /NH11, NH32 Main unit/NA10, NA3 Head/N10 11, N3 11
Material (sleeve)
Oxygen-free-high-conductivity-copper pipe (tinning)
Dimensions L (mm)
25.5
Operating Temperature Range (deg C)
-40 - +75
Type
FOR THE BUTT, (TYPE B)
Incombustibility
UL94V-0
Dimension d (phi mm)
1.7
CSA Standard Acquisition
Available
UL Standard Acquisition
Not available
Acquired JIS Standard
Not available
Material (Terminal)
Oxygen free high conductivity copper (tinning)
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
2本分けの際に使用
5
From Japan
On 2017-02-26 21:22:18
単価は高いですが、信頼性は十分で、絶縁被覆用圧着工具でも使い易いです。
This review is about item#6887596.
Disconnection and connection of the equipment tool
5
From Japan
On 2015-10-02 19:42:08
good
This review is about item#06794706.
Butt connection of the wire
5
From Japan
On 2015-02-13 11:59:08
Easy to use, are satisfied are inexpensive. Quality is also no problem.
This review is about item#11088384.
Wire relay
5
From Japan
On 2013-03-28 16:15:29
Enough to need. Since the transparent cover can be recognized by the reliability of the connection.
This review is about item#06887587.
Wiring repair
5
From Japan
On 2012-10-04 07:45:44
The coating is easy to easy-to-use products also confirmed inserted condition of transparent wire.
This review is about item#06794706.
For repair
5
From Japan
On 2012-09-22 00:08:17
Buy then
This review is about item#06887587.
Connection of electric wire
5
From Japan
On 2012-09-17 13:09:47
Confirm it transparent may be able to.
This review is about item#06887587.
Connection of various wires, etc.
5
From Japan
On 2012-04-19 17:10:17
Easy to use in order to purchase the sleeve coating can be confirmed that copper wire inserted for transparency.
This review is about item#06794706.
Automotive
5
From Japan
On 2012-04-06 09:23:22
I always had to buy in the material shop, but to better here is cheap, it will be saved because it is not necessary to go to buy.
This review is about item#06794706.
Connection of electric wire
5
From Japan
On 2012-04-05 16:59:52
Since the transparent insertion of wiring can verify that can reliably.
This review is about item#06887596.