Buy more than* S$200* and get FREE SHIPPING

  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg
  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg
  • Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg

Insulation Coating Crimp-Type Sleeves for Copper Wires, B TypeTg TGVB-1.25BLU

5.00 (14)
Item.#
06794715
Mfr.#
TGVB-1.25BLU
Package Qty.
1Box(100PC)
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
300
Dimension d (phi mm)
1.7
CSA Standard Acquisition
Available
UL Standard Acquisition
Not available
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
0.3 - 1.65
Color
Blue
Specification
RoHS compliant
Compatible Tool
Manual tool /NH11, NH32 Main unit/NA10, NA3 Head/N10 11, N3 11
Material (sleeve)
Oxygen-free-high-conductivity-copper pipe (tinned)
Material (insulator)
Polyvinyl chloride (PVC)
Dimension l (mm)
15.0
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.2
Dimensions L (mm)
25.5
Operating Temperature Range (deg C)
-40 - +75
Type
FOR THE BUTT, (TYPE B)
Incombustibility
UL94V-0
Material (Terminal)
Oxygen free high conductivity copper (tinned)
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
14 Customer Reviews
The reviews are automatic translation.
wiring
5
From Japan
On 2017-10-29 21:08:28
It is used for wiring work. Since it is an item of NICHIF, it has high reliability, and there is no problem at all in use.
This review is about item#6794706.
Wiring work of equipment
5
From Japan
On 2017-08-24 14:35:49
Easy to use when using crimp sleeve (B type) with convenient insulation coating, wiring work.
This review is about item#11088384.
Product production
5
From Japan
On 2017-06-08 08:43:41
Because it is not frequently used, it is very much appreciated that it is sold in units of one bag.
This review is about item#06794706.
Used when dividing into two
5
From Japan
On 2017-02-26 21:22:18
Although unit price is high, reliability is enough and it is easy to use crimping tool for insulation coating.
This review is about item#6887596.
Disconnection of disconnection of equipment tool etc.
5
From Japan
On 2015-10-02 19:42:08
good
This review is about item#06794706.
Butt joint connection
5
From Japan
On 2015-02-13 11:59:08
It is easy to use, inexpensive and satisfied. Quality is also no problem.
This review is about item#11088384.
Relay of electric wire
5
From Japan
On 2013-03-28 16:15:29
I need it enough. Since it is a transparent cover, the certainty of connection can be recognized.
This review is about item#06887587.
Wiring repair
5
From Japan
On 2012-10-04 07:45:44
It is a product that is easy to use because the covering is transparent and easy to check the insertion condition of the wire.
This review is about item#06794706.
For repair
5
From Japan
On 2012-09-22 00:08:17
Then buy
This review is about item#06887587.
Connection of wires
5
From Japan
On 2012-09-17 13:09:47
It is transparent so you can check it.
This review is about item#06887587.