Buy more than* S$200* and get FREE SHIPPING

  • Amenbou Chalk

Amenbou Chalk C801

4.27 (11)
Item.#
06794891
Mfr.#
C801
Package Qty.
1Box(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For outdoors, score boards, road surfaces, etc
Color
White
Ingredients
Calcium sulfate
Diameter (phi mm)
12
Overall Length (mm)
80
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Used on rainy days.
4
From Japan
On 2018-01-29 15:18:03
Surely it can be used on a rainy day, but it is useful. On the other hand, there is a time when it is not so good at sunny weather and it breaks too much. It is fine if it is a smooth surface, but it seems that it will take some time in a rough place.
This review is about item#6794891.
When using the blackboard for rainy work
4
From Japan
On 2017-08-30 17:10:18
It does not flow even if it rains, it is useful. I also continue to purchase
This review is about item#6794891.
Marking on the road
1
From Japan
On 2017-07-21 15:10:14
Eight out of ten pieces broke when breaking open. It is the frequency of use whether to use once a year, so I will not return it .... Even when I ordered a thin oil stone before, it was also uneven.
This review is about item#6794891.
Road construction
5
From Japan
On 2017-02-18 14:32:32
It is useful because it is mainly used in rainy weather or in damp places. It is regrettable that red chalk was not sold.
This review is about item#6794891.
Construction work on blackboard writing on rainy days
4
From Japan
On 2016-08-06 07:54:06
Ideal for construction on a rainy day. I am useful.
This review is about item#06794891.
Work in rainy weather etc.
5
From Japan
On 2016-08-05 16:27:39
It is very helpful to write firmly even in the rain.
This review is about item#06794891.
Fill in the blackboard of the site photo
5
From Japan
On 2016-08-01 05:55:30
I get it as soon as it is cheap, but why is not red?
This review is about item#06794891.
Work in the rain
5
From Japan
On 2016-03-28 11:16:25
It was very easy to use
This review is about item#06794891.
Blackboard board on site
5
From Japan
On 2014-12-09 20:00:52
It is a standard product. I can write even if it is wet with rain, I think that it may be easy to use.
This review is about item#06794891.
What kind of work item is nonsense
4
From Japan
On 2013-04-26 13:15:23
Major item. > What kind of work do you use? This item is nonsense. I always think that I buy a hammer and strike a nail and hit it with my fingers. Since the products whose usage is limited are mostly [essential], they should not be [reference] or so. Chalky one 99% blackboard.
This review is about item#06794891.