Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snapping Plastic Tiles

Snapping Plastic Tiles MR-091-070-7

5.00 (1)
Item.#
06794977
Mfr.#
MR-091-070-7
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
About 2.2
Thickness (mm)
25
Application
Cold prevention in connecting corridor watering site such as kitchen, floor material of warehouse, locker room, water closet, workshop.
Color
Little Women
Dimension (mm)
600x600
Material
Polyethylene (recycled resin)
TRUSCO Part Number
328-5367
Specification
PVC-free, use regenerated PE 100%, with weathering agents
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because water is flowing at your feet, so that your feet do not get soaked in water.
5
From Japan
On 2015-12-16 21:02:32
It was very good as it will not slide even if placed in water.
This review is about item#06847827.