Buy more than* S$200* and get FREE SHIPPING

  • NC Copying Book, Carbonless3-Sheet Invoice, W/Claim
  • NC Copying Book, Carbonless3-Sheet Invoice, W/Claim
  • NC Copying Book, Carbonless3-Sheet Invoice, W/Claim

NC Copying Book, Carbonless3-Sheet Invoice, W/Claim U-332N

4.67 (6)
Item.#
06795056
Mfr.#
U-332N
Package Qty.
1PC(50Set)
Ship pack of
1
5.34 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Number of Lines
12 lines
Size
B6 vertical
Type
3-sheet copy
Dimensions (Vetical x Horizontal) (mm)
188x128
Dimension (mm)
Length 188 x width 128
Specification
1st: shipping slip(copy), 2nd: shipping slip, 3rd: bill
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When delivered
5
From Japan
On 2017-05-09 08:55:00
I always use it, but this delivery note is easy to write and easy to use.
This review is about item#06795056.
Expense claim
5
From Japan
On 2016-05-24 17:03:28
it is normal
This review is about item#06795056.
Sale
5
From Japan
On 2015-11-18 20:54:47
I always buy it here because it will be in time for reasonable price soon.
This review is about item#06795056.
Invoice creation for customers
3
From Japan
On 2013-10-09 14:15:03
I think that the world common international standard A4 version is normal now, it is a big mistake to purchase without checking the size. Not knowing that it was a B6 version is a big failure, and I am amazed with the early disappointment of otoco.
This review is about item#06795056.
When delivering goods
5
From Japan
On 2013-06-10 14:20:32
I like 12 items so I like it very much.
This review is about item#06795056.
Used for invoices, invoices
5
From Japan
On 2011-08-14 10:11:23
It is easy to use with three copies.
This review is about item#06795056.