Buy more than* S$200* and get FREE SHIPPING

  • Scotch bright hand pad (7447)

Scotch bright hand pad (7447) 7447

by 3M
4.47 (19)
Item.#
06795433
Mfr.#
7447
Package Qty.
1Box(20Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
The finishing is different from Sumitomo3M Scotch bright 7447. Printing and packaging products may be different.
Abrasive Material
Aluminium oxide
Thickness (mm)
About 10
Description 2
Difference between 3M and Sumitomo 3M Scotch Brite Lights: 3M Co. is the parent company of Sumitomo 3M company. 3M Scotch Brite Lights 7447 are stocked by parallel imports. Product difference is that it is cheap and there is no rugged feel, has a soft overall feel.
Purpose
Rust removal Blur scratches (universal type)
Dimension (mm)
150x230
Grain Size
#320
Customer Reviews
5 star 12
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
Water tank during cleaning
4
From Japan
On 2017-01-22 02:10:54
Commodity itself can be used with confidence because they are of the 3M Company. Those of this company is well fell usability is good and durable not out fluff. Also I am writing in a different review, but the delivery is I that there when slow, this item is in the can was saved by early arrived.
This review is about item#06795433.
Other off rust
5
From Japan
On 2016-10-29 14:06:51
Not too soft, not too hard, always use this part number. We're standing so as not to embarrass the time of a sudden use.
This review is about item#6795433.
Cleaning machine
5
From Japan
On 2016-08-05 16:34:52
It is durable and easy to rust is good punch line use
This review is about item#06795433.
House cleaning
5
From Japan
On 2015-12-08 16:08:14
It takes good tight dirt.
This review is about item#06795433.
Shine of hardware in YoshiSo construction
5
From Japan
On 2015-09-10 16:30:46
We use for many years, but it is a feeling of use preeminent beyond comparison with other companies.
This review is about item#06795433.
Finishing products
4
From Japan
On 2015-09-08 14:57:28
Usability is I think very good. Since As our hope is to use to cut, when to cut and thin lines are drawn, it will be saved.
This review is about item#06795433.
For the kitchen
5
From Japan
On 2015-04-29 20:17:09
Can take simple dirt and rust taking also dirty dishes sink Surenresu
This review is about item#06795433.
Of aluminum Hairline
4
From Japan
On 2014-11-24 13:39:49
Compared with those of so far Somewhat, it seems hard Problem was not the product I am pleased
This review is about item#06795433.
cleaning
5
From Japan
On 2014-06-18 10:03:57
No there is no way inferior to the Scotch-Brite to buy from the vendor. I would appreciate it if there is that cheap at 20 case not be a 100 case.
This review is about item#06795433.
Among them, used to remove stains such as exterior wall tile and stainless
4
From Japan
On 2013-07-16 14:48:02
Tile surface, it always uses the soil removal work such as stainless steel. Since rubbing dirt place it will wear down, but we continue to use without even those which are suitable for other.
This review is about item#06795433.