Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Tape
  • Aluminum Tape
  • Aluminum Tape

Aluminum Tape -

3.82 (66)
Item.#
06795451
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gloss
Available
Adhesive Force (N/25mm)
8.4
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
about 0.17
Tape Length (m)
10
Tape Width (mm)
50
Color
Silver
Holding Power (mm/h)
6
Tensile Strength (N/25mm)
40.6
Adhesive
Acrylic-based adhesive
Extensibility (%)
16.61
Base Material
Aluminum
Operating Temperature Range (deg C)
- 5-70
Customer Reviews
5 star 32
4 star 10
3 star 12
2 star 4
1 star 8
Review Rating: 3.82
66 Customer Reviews
The reviews are automatic translation.
As inventory
5
From Japan
On 2017-09-16 16:43:14
Purchased as inventory. The price is affordable and I take regularly.
This review is about item#6795451.
Connection of duct pipe
5
From Japan
On 2017-08-01 14:12:19
Cospa is good, and like other companies' products, it can be used normally.
This review is about item#6795451.
Chimney connection of wood stove
5
From Japan
On 2017-06-21 08:45:09
As it is still the worst if air enters from the connection part of the chimney or the smoke leaks, the aluminum tape which can withstand high heat to some extent and prevent leakage is the aluminum tape. It is okay if there is 10 m at affordable price.
This review is about item#06795451.
Maintenance of the reflector etc.
5
From Japan
On 2017-06-17 14:32:37
Ideal for maintenance of heat source and light reflector plate. Although it is impossible to directly paste on a part that generates heat as expected, if it is a part that does not become high temperature of 50 degrees or so, it is comparatively durable, so if you degrease the pasting surface and firmly crimp it, long term problem Can be used.
This review is about item#6795451.
Laser light prevention
5
From Japan
On 2017-03-14 09:13:44
It may be unreliable depending on the use because it is thin, but I am very satisfied because I can not buy it at this price.
This review is about item#6795451.
repair
5
From Japan
On 2017-02-10 09:05:13
I have purchased it as it is the end as soon as the stock runs out. Material I think that it is the judgment of the user whether it felt that it is easy to use it feeling thinner feeling than the thought that it is thought that it is aluminum and it feels delicate. I felt that we were thin and easy to use.
This review is about item#6795451.
repair
4
From Japan
On 2017-01-08 11:31:12
Purchase as insulation repair, enough if not aged?
This review is about item#6795451.
For repair
3
From Japan
On 2016-12-26 22:36:27
I feel that it is thin whether the amount is suitable. Though the 3 M product is higher in amount, it has firmness and thickness.
This review is about item#6795451.
Aluminum tape tune.
5
From Japan
On 2016-12-26 17:56:28
Although it is not the original purpose, I tried it for aluminum tape tune of exterior and interior. I do not feel that the adhesion is normal, especially weak. Moreover, since thickness is moderate, I think that it is easy to use. It is a place to worry about holding when used for exterior.
This review is about item#6795451.
When polka's small hole is repaired
3
From Japan
On 2016-12-11 11:25:07
I was curious that it was a bit thin because it was cheap. For thicker holes it is better to have good.
This review is about item#6795451.