Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set

L Shape Ball Point Hex-Key Long Wrench Set 2101-9-L

3.80 (51)
Item.#
06795485
Mfr.#
2101-9-L
Package Qty.
1Set(9PCSet)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
53
Material
Chromium vanadium
Specification
Hardening products
Shape
LONG L SHAPED, BALL POINT
Weight (g)
440
Set Contents
Diameter(L1xL2)(mm):10(224x40), 8(200x36), 6(180x32), 5(160x28), 4(140x25), 3(126x20), 2.5(112x18), 2(100x15), 1.5(90x14)
Customer Reviews
5 star 21
4 star 14
3 star 6
2 star 5
1 star 5
Review Rating: 3.80
51 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
4
From Japan
On 2017-12-29 10:59:58
It also reached the screw of the angle which I did not reach until now. Very helpful.
This review is about item#6795485.
Retightening to fixture, used for repair
5
From Japan
On 2017-11-22 14:47:57
COSPA ◎, you can buy it for use and brought it for a bit of use.
This review is about item#6795503.
Work in places that are difficult to use normally
5
From Japan
On 2017-10-19 05:37:19
Since it is with a holder, it is handy to use with careful handling with ball treatment.
This review is about item#06795485.
When there is Hexagon
4
From Japan
On 2017-10-12 21:39:27
Was it 6 meters? When I used it for 5 · 60 screws hard, I started playing. Is it a price?
This review is about item#6795503.
Used for normal maintenance
3
From Japan
On 2017-08-29 19:18:23
For the price, it is a solid impression. There are times when I feel that the corners are round, but there is nothing to do with it. However, I was concerned that there was something like rust.
This review is about item#6795485.
Hexagon tightening removal
3
From Japan
On 2017-02-16 10:13:15
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#6795503.
Electric construction work
2
From Japan
On 2017-02-12 21:00:43
I am sorry that the power will not enter because it is not longer than I thought, I would like to lengthen the narrow wrench.
This review is about item#6795503.
Business trip tool
4
From Japan
On 2016-09-22 12:44:36
It is an application which does not apply large torque and it is used less frequently so I do not know the durability well, but it seems that the main body will last for a long time if it is my use. Just in this case? I'm going to be Skyles spinning soon.
This review is about item#6795485.
Bicycle maintenance
4
From Japan
On 2016-09-08 11:36:02
Although it is not bad as an inexpensive set, things with a small diameter will degrade the machining accuracy of the ball part. Asahi Metal made separately purchased separately.
This review is about item#6795485.
Machine maintenance
4
From Japan
On 2016-08-10 19:40:01
The length is a little longer, the better.
This review is about item#6795503.