Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set 2101-9-S

3.59 (46)
Item.#
06795494
Mfr.#
2101-9-S
Package Qty.
1Set(9PCSet)
Ship pack of
1
18.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
53
Material
Chromium vanadium
Set Contents
Diameter(L1xL2)(mm):10(170x38), 8(155x34), 6(134x30), 5(115x26), 4(102x21), 3(94x20), 2.5(86x18), 2(80x15), 1.5(72x14)
Shape
L-SHAPED, BALL POINT
Weight (g)
350
Customer Reviews
5 star 16
4 star 12
3 star 7
2 star 5
1 star 6
Review Rating: 3.59
46 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance etc.
5
From Japan
On 2017-01-26 15:40:23
Material is solid for price, I can use with confidence.
This review is about item#6795494.
Work at the factory
3
From Japan
On 2017-01-11 22:46:47
As expected it is not suitable for work in a factory that I use everyday. It is obviously inferior in durability compared with Japan made three times as much price. However, if it is used for hobbies etc, the price is reasonable.
This review is about item#6795494.
Used for fishing tackle
5
From Japan
On 2016-07-12 22:12:08
Storage could also be done neatly and was good.
This review is about item#06795512.
Machining
3
From Japan
On 2016-04-13 20:42:49
usually
This review is about item#06795494.
Mechanical disassembly assembly
3
From Japan
On 2016-03-07 15:20:32
The plastic of the set gets loose as soon as it gets broken
This review is about item#06795494.
Motorcycle maintenance
5
From Japan
On 2015-12-14 19:14:24
It's nice to relax as the ball is on. The price is satisfying cheaply
This review is about item#06795494.
Motorcycle Maintenance
4
From Japan
On 2014-11-06 00:38:25
I have not actually used it yet, but I am looking forward to using it in the future.
This review is about item#06795494.
LCD monitor arm tightening
4
From Japan
On 2014-10-30 19:21:20
The price is cheap. There is no problem regarding use.
This review is about item#06795494.
Jig bolt desorption
1
From Japan
On 2014-10-02 08:24:06
I just broke the ball part of 3 mm just tightened by hand. It's a price, let's take care everyone.
This review is about item#06795512.
Machine adjustment
4
From Japan
On 2014-09-11 16:41:01
Both price and ease of use are good.
This review is about item#06795512.