Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set
  • L Shape Ball Point Hex-Key Long Wrench Set

L Shape Ball Point Hex-Key Long Wrench Set 2132-7-L

3.87 (55)
Item.#
06795503
Mfr.#
2132-7-L
Package Qty.
1Set(7PCSet)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
53
Material
Chromium vanadium
Set Contents
Diameter (L1xL2)(mm):10(170x38), 8(155x34), 6(134x30), 5(115x26), 4(102x21), 3(94x20), 2.5(86x18)
Shape
LONG L SHAPED, BALL POINT
Weight (g)
330
Customer Reviews
5 star 24
4 star 15
3 star 6
2 star 5
1 star 5
Review Rating: 3.87
55 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2018-04-10 14:41:33
Since stocks sometimes disappear when stocking each size separately, I bought this product, it was good.
This review is about item#6795485.
Machine maintenance
5
From Japan
On 2018-03-26 15:40:37
I gave it to a new employee. I was very pleased.
This review is about item#6795485.
Used for attaching and detaching bolts
5
From Japan
On 2018-03-26 15:00:22
It is a long type and its tip is ball shaped, so it is convenient to install and remove the bolt even if the angle does not fit somewhat.
This review is about item#6795503.
Maintenance of cars and bicycles
4
From Japan
On 2018-03-18 19:31:15
Up to now, I used 100 hundred hex wrenches, but since it was small, I lost a lot, but I think that there is nothing to lose with this length.
This review is about item#6795485.
Maintenance of the motorcycle
4
From Japan
On 2017-12-29 10:59:58
It also reached the screw of the angle which I did not reach until now. Very helpful.
This review is about item#6795485.
Retightening to fixture, used for repair
5
From Japan
On 2017-11-22 14:47:57
COSPA ◎, you can buy it for use and brought it for a bit of use.
This review is about item#6795503.
Work in places that are difficult to use normally
5
From Japan
On 2017-10-19 05:37:19
Since it is with a holder, it is handy to use with careful handling with ball treatment.
This review is about item#06795485.
When there is Hexagon
4
From Japan
On 2017-10-12 21:39:27
Was it 6 meters? When I used it for 5 · 60 screws hard, I started playing. Is it a price?
This review is about item#6795503.
Used for normal maintenance
3
From Japan
On 2017-08-29 19:18:23
For the price, it is a solid impression. There are times when I feel that the corners are round, but there is nothing to do with it. However, I was concerned that there was something like rust.
This review is about item#6795485.
Hexagon tightening removal
3
From Japan
On 2017-02-16 10:13:15
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#6795503.