Buy more than* S$200* and get FREE SHIPPING

  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set
  • L Shape Ball Point Hex-Key Wrench Set

L Shape Ball Point Hex-Key Wrench Set 2132-7-S

3.56 (45)
Item.#
06795512
Mfr.#
2132-7-S
Package Qty.
1Set(7PCSet)
Ship pack of
1
16.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
53
Weight (g)
280
Set Contents
Diameter (L1xL2)(mm):10(112x40), 8(100x36), 6(90x32), 5(77x26), 4(70x23), 3(63x20), 2.5(56x18)
Shape
L-SHAPED, BALL POINT
Material
Chrome vanadium
Customer Reviews
5 star 15
4 star 12
3 star 7
2 star 5
1 star 6
Review Rating: 3.56
45 Customer Reviews
The reviews are automatic translation.
Work in a factory
3
From Japan
On 2017-01-11 22:46:47
It is not suitable for work in a factory to be used truly every day. Obviously durability compared to the Japanese-made price of about three times is inferior. However the quality of the price accordingly if the use of a hobby, or the like.
This review is about item#6795494.
Use in fishing gear
5
From Japan
On 2016-07-12 22:12:08
Storage also did good things to be neat.
This review is about item#06795512.
Machining
3
From Japan
On 2016-04-13 20:42:49
usually
This review is about item#06795494.
Machine exploded
3
From Japan
On 2016-03-07 15:20:32
Set of plastic will immediately loosely become loosened
This review is about item#06795494.
Bike car maintenance
5
From Japan
On 2015-12-14 19:14:24
It is a good forum to loosen because the ball is attached. Price is also cheaper satisfaction
This review is about item#06795494.
Bike maintenance
4
From Japan
On 2014-11-06 00:38:25
Although not yet used only in practice just, I look forward to future use.
This review is about item#06795494.
Tightening the LCD monitor arm
4
From Japan
On 2014-10-30 19:21:20
Cheap price. No problem with respect to the use.
This review is about item#06795494.
Jig bolt desorption
1
From Japan
On 2014-10-02 08:24:06
Ball portion of 3mm was broken only by tighten lightly by hand. It becomes price, you'll be careful.
This review is about item#06795512.
Adjustment of the machine
4
From Japan
On 2014-09-11 16:41:01
Ease of use price is also good.
This review is about item#06795512.
For the maintenance of road bike
4
From Japan
On 2014-06-10 21:16:51
It is essential tool in recent bicycle (road bike) maintenance. I have what this or to other, but additional purchase because the ball point expressions are easy to use. I may be cheap compared to the well-known manufacturers tool, but it is multiplied by the torque without any problems if the bicycle level with respect to the material and texture clearance. It will not be a main tool of the person to full-scale development of automobile and motorcycle
This review is about item#06795494.