Buy more than* S$200* and get FREE SHIPPING

  • Hss Cutter

Hss Cutter 8

3.39 (31)
Item.#
06795537
Mfr.#
8
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Tin coating
Chamfer Angle
90 degree
Chamfering Diameter (mm)
4-7
Shank Diameter (phi mm)
8
Purpose
Used for non-ferrous metal chamfer deburring, Used for non-ferrous metal chamfer deburring
Material
High-Vanadium Heiss (High speed steel) HSSE
Handle Length (mm)
-
Blade Diameter (phi mm)
8
Overall Length (mm)
50
Customer Reviews
5 star 13
4 star 5
3 star 3
2 star 1
1 star 9
Review Rating: 3.39
31 Customer Reviews
The reviews are automatic translation.
Deburring, chamfering work
5
From Japan
On 2017-06-09 16:58:23
When drilling work, I use it for deburring and salami. It is cheap and useful.
This review is about item#06795546.
Chamfer after drilling of plastic and metal
5
From Japan
On 2017-06-01 18:25:02
Previously I used a bamboo-cut type cutter, but I could not get the surface well. Since it came to use this item, I am saved because the surface is cleanly taken.
This review is about item#6795564.
To finish after drilling
4
From Japan
On 2017-02-09 15:24:05
It's a good stuff that's nice, but once it cracks, the sharpness falls apart. Because this type can not be polished by yourself, it is a waste that it is disposable.
This review is about item#6795546.
Koukann
5
From Japan
On 2016-03-09 20:19:43
Iiyo
This review is about item#06795555.
Chamfer after hole processing
4
From Japan
On 2015-11-27 21:14:40
It is also easy to use with sharpness.
This review is about item#06795537.
Chamfer after drilling hardware
5
From Japan
On 2015-11-06 18:30:35
Satisfied in terms of price.
This review is about item#06795546.
Deburring at the time of cutting the SUSBA pipe
5
From Japan
On 2014-11-20 15:43:06
It is easy to break easily and easy to use.
This review is about item#06795521.
Sarah processing of metal parts
5
From Japan
On 2014-07-14 20:10:11
I have used the chamfering cutter of this manufacturer several years ago, but I think that it is a durable and satisfactory product.
This review is about item#06795555.
Chamfer chamfering
1
From Japan
On 2014-06-08 16:38:13
Although it was the second purchase, the last item was very good, I bought it a lot but at once it went to iron scraps. What the axis was mad, I regret to check before use. I thought that I contributed to the Japanese economy and gave up.
This review is about item#06795591.
Deburring
1
From Japan
On 2014-06-02 20:56:07
Although it is the 2nd purchase this time, the axis of the commodity was out of order and it did not become usable. I regret as soon as I noticed it. It did not become usable at all. I tried ordering a different product this time, so I will check if the axis is out of order.
This review is about item#06795591.