Buy more than* S$200* and get FREE SHIPPING

  • Hss Cutter

Hss Cutter 10

3.28 (29)
Item.#
06795546
Mfr.#
10
Package Qty.
1PC
Ship pack of
1
18.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coating
Tin coating
Chamfer Angle
90 degree
Chamfering Diameter (mm)
4-9
Shank Diameter (phi mm)
8
Purpose
Used for non-ferrous metal chamfer deburring, Used for non-ferrous metal chamfer deburring
Material
High-Vanadium Heiss (High speed steel) HSSE
Handle Length (mm)
42
Blade Diameter (phi mm)
10
Overall Length (mm)
55
Customer Reviews
5 star 11
4 star 5
3 star 3
2 star 1
1 star 9
Review Rating: 3.28
29 Customer Reviews
The reviews are automatic translation.
To finish after drilling
4
From Japan
On 2017-02-09 15:24:05
Bite he is often a good product, but the sharpness and fall off Gakun once wet one's pants. This type is a waste of disposable can not be polishing your own.
This review is about item#6795546.
koukann
5
From Japan
On 2016-03-09 20:19:43
iiyo
This review is about item#06795555.
Chamfering after drilling
4
From Japan
On 2015-11-27 21:14:40
Sharpness easy to use may be.
This review is about item#06795537.
Chamfering after hardware drilling
5
From Japan
On 2015-11-06 18:30:35
Of price, the satisfaction.
This review is about item#06795546.
Deburring during cutting of SUSBA tube
5
From Japan
On 2014-11-20 15:43:06
Easy cut is to use well.
This review is about item#06795521.
Sarah machining of metal parts
5
From Japan
On 2014-07-14 20:10:11
We use a chamfer cutter of this maker than a few years ago, I think durability is that it is well satisfactory product.
This review is about item#06795555.
Screw hole chamfering
1
From Japan
On 2014-06-08 16:38:13
It is the second time of the purchase, but since the last of the goods was very good, but I bought carelessly, to iron scraps in one. What axis is not crazy, and regret if confirmed before use. Give up thought to have contributed to Japan's economy.
This review is about item#06795591.
Deburr
1
From Japan
On 2014-06-02 20:56:07
It is this second purchase, but did not become useless mad the axis of the product. Early care-if with regret. It did not become completely useless. Because this time I tried to order a different item, and check or not crazy axis.
This review is about item#06795591.
Processing finish
1
From Japan
On 2014-05-29 10:40:48
Axis was not useless crazy. Because when you purchased previously had been quite long-lasting, with peace of mind 2 Time of purchase. It has become unavailable at one time. Cause it can be seen that the core does not come out I checked the, Shiyokku! Too high in this amount of money at one time. I regret and I think that might have can also return it if divided into before using. Check is required or core is out before you use everyone.
This review is about item#06795591.
chamfer
4
From Japan
On 2014-05-06 20:03:57
I tried to buy previously hung in the price. Also I tried to also be well re-purchase affordable sharpness price this time. We intend to in the future repeat buying.
This review is about item#06795564.