Buy more than* S$200* and get FREE SHIPPING

  • Hss Cutter

Hss Cutter 30

3.50 (34)
Item.#
06795582
Mfr.#
30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Coating
Tin coating
Chamfer Angle
90 degree
Chamfering Diameter (mm)
12-28
Shank Diameter (phi mm)
12
Purpose
Used for non-ferrous metal chamfer deburring
Material
High-Vanadium Heiss (High speed steel) HSSE
Handle Length (mm)
75
Blade Diameter (phi mm)
30
Overall Length (mm)
120
Customer Reviews
5 star 15
4 star 6
3 star 3
2 star 1
1 star 9
Review Rating: 3.50
34 Customer Reviews
The reviews are automatic translation.
Deburring after drilling
5
From Japan
On 2018-05-09 20:19:30
After changing to this type you can really trim the beveled beautifully, I am satisfied with buying.
This review is about item#6795555.
For chamfering when using drill
5
From Japan
On 2018-03-03 16:55:26
Until now, I used something of a jagged (?) Type, but in place of this product the surface has become a very beautiful finish, and the sharpness is also very satisfied very much.
This review is about item#6795546.
Used for chamfering of metal processing
4
From Japan
On 2018-03-02 08:45:46
I think that ease of use is somewhat to say. Aluminum etc is covered with cutting oil because the cutting edge is easy to adhere to the blade.
This review is about item#06795521.
Deburring, chamfering work
5
From Japan
On 2017-06-09 16:58:23
When drilling work, I use it for deburring and salami. It is cheap and useful.
This review is about item#06795546.
Chamfer after drilling of plastic and metal
5
From Japan
On 2017-06-01 18:25:02
Previously I used a bamboo-cut type cutter, but I could not get the surface well. Since it came to use this item, I am saved because the surface is cleanly taken.
This review is about item#6795564.
To finish after drilling
4
From Japan
On 2017-02-09 15:24:05
It's a good stuff that's nice, but once it cracks, the sharpness falls apart. Because this type can not be polished by yourself, it is a waste that it is disposable.
This review is about item#6795546.
Koukann
5
From Japan
On 2016-03-09 20:19:43
Iiyo
This review is about item#06795555.
Chamfer after hole processing
4
From Japan
On 2015-11-27 21:14:40
It is also easy to use with sharpness.
This review is about item#06795537.
Chamfer after drilling hardware
5
From Japan
On 2015-11-06 18:30:35
Satisfied in terms of price.
This review is about item#06795546.
Deburring at the time of cutting the SUSBA pipe
5
From Japan
On 2014-11-20 15:43:06
It is easy to break easily and easy to use.
This review is about item#06795521.