Buy more than* S$200* and get FREE SHIPPING

  • Replacement Blade for Leather Cutter
  • Replacement Blade for Leather Cutter
  • Replacement Blade for Leather Cutter

Replacement Blade for Leather Cutter XB56

by OLFA
4.38 (8)
Item.#
06795607
Mfr.#
XB56
Package Qty.
1Case(3Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1839
Blade Thickness (mm)
0.6, 0.6
Material
SK-120, SK-120
2014 TRUSCO Published Page
2-2510
Compatible Blades and Cutters
Another us, separate
TRUSCO Part Number
360-7399, 360-7399
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Dirt stuck to glass
3
From Japan
On 2017-02-08 19:34:58
If you do not mind hurting you can scrape off considerably. Because it is sharp, care must be taken in handling.
This review is about item#6795607.
Painting, rust removal, sticker peeling etc.
5
From Japan
On 2015-12-06 01:03:26
Peel off better than scraper. I was saved because I did not sell it to the home center.
This review is about item#06795607.
To leather craft
4
From Japan
On 2015-10-16 09:16:06
Oshima, Olfa, sharpness is outstanding. There is no durability. Of course consumables.
This review is about item#06795607.
Leather craft
3
From Japan
On 2015-06-02 08:19:16
Sharpness gets worse immediately. This product may be useless thing. If you increase the quality / strength, the price goes up, so if you think about it, it may be fitting the cost.
This review is about item#06795607.
Cutting
5
From Japan
On 2013-02-14 17:28:23
I'm happy to be able to buy a bulk.
This review is about item#06795607.
Used for lead lead cutting
5
From Japan
On 2012-12-26 13:05:20
It is very easy to use and is useful.
This review is about item#06795607.
leather. Put the vinyl etc.
5
From Japan
On 2012-05-18 12:18:36
The price is also cheap, I will purchase. Depending on how to cut with 1 piece, if you only use the tip, you can use it 4 times. Although it contains only 3, is not it like 50 other pieces like other olfa products?
This review is about item#06795607.
Used for peeling off paper glued to iron plate during package making process
5
From Japan
On 2012-03-07 14:30:50
In the past, I used fleas but it was a waste of sharpening and wider, disposable and speed up
This review is about item#06795607.