Buy more than* S$200* and get FREE SHIPPING

  • Staple Remover, "Morin Bar"
  • Staple Remover,
  • Staple Remover,

Staple Remover, "Morin Bar" SM-10

4.75 (4)
Item.#
06795941
Mfr.#
SM-10
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Width (mm)
50
Weight (g)
150
Maximum Height (mm)
100
Overall Length (mm)
120
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Removing staple of cardboard
5
From Japan
On 2017-11-08 17:50:15
It is very useful as it is fun to take staples and staples well.
This review is about item#6795941.
Demolition of corrugated cardboard
4
From Japan
On 2016-02-15 15:18:21
If three needles are driven into cardboard, the first and second are easy to take, but the third has to rotate the box. Well, there is not much trouble though. . . If there is one problem, there is a case that it is difficult to take out the needle taken from Morimba itself. Other than that, it does not hurt your hands, the work efficiency gets better, I am saved.
This review is about item#06795941.
Cardboard needle withdrawal
5
From Japan
On 2015-04-13 17:06:51
Good
This review is about item#06795941.
Needle removal of cardboard
5
From Japan
On 2015-02-06 14:09:31
Without this there is a difference in the efficiency of the needle pulling operation at all.
This review is about item#06795941.