Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Mask Filter, RL2

Dust Mask Filter, RL2 U2

4.00 (1)
Item.#
06796325
Mfr.#
U2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Particle Collection Efficiency (%)
96 or more
Type
Filters / filtration material
Specification
Active carbon fiber (ACF) containing filter
Classification
RL2
Compatible
DR76U2, DR73KU2, DR73U2, DR76U2-s
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hatsuri work, tunnel work
4
From Japan
On 2014-09-24 11:52:39
The price is reasonable, easy to replace
This review is about item#06796325.