Buy more than* S$200* and get FREE SHIPPING

  • Blade B
  • Blade B
  • Blade B
  • Blade B

Blade B BLD-B10

3.00 (1)
Item.#
06796657
Mfr.#
BLD-B10
Package Qty.
1Pack(10PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Overall Length (mm)
24.4
Compatible
Sleeve /B Holder/B, M
Application
For iron, aluminum, copper, plastic
Purpose
Brass, cast metal, plastic
Material
High-speed steel (high-speed steel)
Specification
Sharp, single-bladed, clockwise (Straight line) on one side / corner (in lap) front side corner
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.