Buy more than* S$200* and get FREE SHIPPING

  • Blade B

Blade B B10D

3.00 (1)
Item.#
06796675
Mfr.#
B10D
Package Qty.
1Pack(10PC)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Holder
(In the case of telescopic holder use) B holder
Specification
Diamond file, one side, right rotation (straight line)one side corner/(inner circumference)surface angle
Material
Diamond electrodeposition
Compatible Handle
MangoII Extra Claus type B, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Application
For carbide and glass
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.