Buy more than* S$200* and get FREE SHIPPING

  • Blade B

Blade B B10P

3.00 (1)
Item.#
06796693
Mfr.#
B10P
Package Qty.
1Pack(10PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Holder
(In the case of expansion and contraction holder use) B holder
Specification
Acute angle, single edged, right roatation (straight line)one side corner/(inner circumference)surface angle
Material
TiN coating
Compatible Handle
MangoII extra close B-type, MangoII Long Reach (expansion and contraction holder necessary), handle A (expansion and contraction holder necessary), handle AL (expansion and contraction holder required)
Application
For iron, aluminum, stainless steel , plastic
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.