Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade B

Blade B B10PL

3.00 (1)
Item.#
06796702
Mfr.#
B10PL
Package Qty.
1Pack(10PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Specification
Acute angle, single edged, for lefty (straight line) one side corner/(inner circumference)surface angle
Holder
(In the case of telescopic holder use) B holder
Material
TiN coating
Application
For iron, aluminum, stainless steel , plastic
Compatible Handle
MangoII Extra Claus type B, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.