Buy more than* S$200* and get FREE SHIPPING

  • Blade B

Blade B BLD-B12P

3.00 (1)
Item.#
06796745
Mfr.#
BLD-B12P
Package Qty.
1Pack(10PC)
Ship pack of
1
48.32 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Overall Length (mm)
21.8
Compatible
Sleeve Holder/B, M
Application
For iron, aluminum, stainless steel , plastic
Purpose
Brass, cast metal, plastic
Material
TiN coating
Specification
Sharp, single-bladed, clockwise (Straight line) on one side / corner (in lap) front side corner
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
ABS resin molded article of the deburring
3
From Japan
On 2016-05-06 13:50:19
I feel somewhat delicate thin and the blade. Sharpness is smooth and not too sharp difference with the Made in China.
This review is about item#06796657.