Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blade B

Blade B B20P

3.00 (1)
Item.#
06796772
Mfr.#
B20P
Package Qty.
1Pack(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Holder
(In the case of telescopic holder use) B holder
Specification
Obtuse angle, double-edged and double-headed(Straight line)one side corner/ (inner circumference) front side corner
Material
TiN coating
Compatible Handle
MangoII Extra Claus type B, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Application
Brass, cast metal, plastic
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.