Buy more than* S$200* and get FREE SHIPPING

  • Blade B

Blade B B25

3.00 (1)
Item.#
06796781
Mfr.#
B25
Package Qty.
1Pack(10PC)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Holder
(In the case of telescopic holder use) B holder
Specification
Super acute angle, single edged, right rotation (straight line) one side corner/ (inner circumference) surface angle
Material
HSS (high speed steel)
Compatible Handle
MangoII Extra Claus type B, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Application
For iron, aluminum, copper, plastic