Buy more than* S$200* and get FREE SHIPPING

  • Blade B

Blade B B25C

3.00 (1)
Item.#
06796797
Mfr.#
B25C
Package Qty.
1Pack(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Holder
(In the case of telescopic holder use) B holder
Specification
Super acute angle, single edged, right rotation (straight line) one side corner/ (inner circumference) surface angle
Material
Cemented carbide
Compatible Handle
MangoII Extra Claus type B, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Application
For iron, aluminum, hardening steel, plastic
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.