Buy more than* S$200* and get FREE SHIPPING

  • Blade B
  • Blade B
  • Blade B

Blade B B30

3.00 (1)
Item.#
06796806
Mfr.#
B30
Package Qty.
1Pack(10PC)
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Specification
Sharp, single-edged, right-handed (inner circumference) both side angles
Holder
(In the case of telescopic holder use) B holder
Material
HSS (high speed steel)
Application
For iron, aluminum, copper, plastic
Compatible Handle
MangoII Extra Claus type B, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)