Buy more than* S$200* and get FREE SHIPPING

  • Blade B
  • Blade B
  • Blade B

Blade B B32

3.00 (1)
Item.#
06796824
Mfr.#
B32
Package Qty.
1Pack(10PC)
Ship pack of
1
31.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Application
Brass, cast metal, plastic
Compatible Handle
MangoII Extra Claus type B, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
HSS (high speed steel)
Holder
(In the case of telescopic holder use) B holder
Specification
Obtuse angle, double-edged and double-headed. (Inner circumference) both side angles
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
ABS resin molded article of the deburring
3
From Japan
On 2016-05-06 13:50:19
I feel somewhat delicate thin and the blade. Sharpness is smooth and not too sharp difference with the Made in China.
This review is about item#06796657.