Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade B

Blade B B50C

3.00 (1)
Item.#
06796833
Mfr.#
B50C
Package Qty.
1Pack(10PC)
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Specification
(Ultra hard tip) scriber, plane
Material
Cemented carbide
Application
For iron, aluminum, copper, brass, casting, stainless steel, hardening steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.