Buy more than* S$200* and get FREE SHIPPING

  • Blade B

Blade B B70

3.00 (1)
Item.#
06796851
Mfr.#
B70
Package Qty.
1Pack(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
Specification
Blade for C chamfer board (straight line) double-sided angles
Material
Cemented carbide
Application
For iron, aluminum, copper, brass, casting, stainless steel, hardening steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of ABS resin molded products
3
From Japan
On 2016-05-06 13:50:19
The edge is thin and slightly crisp. Sharpness is smooth, unlike made in China.
This review is about item#06796657.