Buy more than* S$200* and get FREE SHIPPING

  • Blade E

Blade E E100L

Item.#
06796955
Mfr.#
E100L
Package Qty.
1Pack(10PC)
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
43
Compatible Handle
MangoII Extra Close E-type, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
HSS (high speed steel)
Application
For iron, aluminum, copper, plastic
Shaft Diameter (phi mm)
3.2
Holder
(In the case of telescopic holder use) E Holder
Specification
Acute angle, single edged, for lefty (straight line) one side corner/(inner circumference)surface angle