Buy more than* S$200* and get FREE SHIPPING

  • Blade E

Blade E E110P

Item.#
06796991
Mfr.#
E110P
Package Qty.
1Pack(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3.2
Holder
(In the case of telescopic holder use) E Holder
Specification
Acute angle, single edged, right rotation. (Straight line) one side corner/(inner circumference) surface angle
Compatible Handle
MangoII Extra Close E-type, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
TiN coating
Application
For iron, aluminum, stainless steel , plastic