Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade E

Blade E E111

Item.#
06797007
Mfr.#
E111
Package Qty.
1Pack(10PC)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3.2
Application
For iron, aluminum, copper, plastic
Holder
(In the case of telescopic holder use) E Holder
Specification
Acute angle, single edged, right rotation. (Straight line) one side corner/(inner circumference) surface angle
Compatible Handle
MangoII Extra Close E-type, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
HSS (high speed steel)