Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade E
  • Blade E
  • Blade E

Blade E E200

Item.#
06797016
Mfr.#
E200
Package Qty.
1Pack(10PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
79
Compatible Handle
MangoII Extra Close E-type, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
HSS (high speed steel)
Application
Brass, cast metal, plastic
Shaft Diameter (phi mm)
3.2
Holder
(In the case of telescopic holder use) E Holder
Specification
Obtuse angle, double-edged and double-headed. (Straight line) one side corner/ (inner circumference) front side corner