Buy more than* S$200* and get FREE SHIPPING

  • Blade E

Blade E E200C

Item.#
06797025
Mfr.#
E200C
Package Qty.
1Pack(10PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
79
Compatible Handle
MangoII Extra Close E-type, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
Cemented carbide
Application
For hardening steel
Shaft Diameter (phi mm)
3.2
Holder
(In the case of telescopic holder use) E Holder
Specification
Obtuse angle, double-edged and double-headed. (Straight line) one side corner/ (inner circumference) front side corner