Buy more than* S$200* and get FREE SHIPPING

  • Blade E

Blade E E300

Item.#
06797052
Mfr.#
E300
Package Qty.
1Pack(10PC)
Ship pack of
1
31.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3.2
Holder
(In the case of telescopic holder use) E Holder
Specification
Sharp, single-edged, right-handed. (Inner circumference) both side angles
Compatible Handle
MangoII Extra Close E-type, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
HSS (high speed steel)
Application
For iron, aluminum, copper, plastic