Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blade E
  • Blade E
  • Blade E

Blade E E300P

Item.#
06797061
Mfr.#
E300P
Package Qty.
1Pack(10PC)
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3.2
Specification
Sharp, single-edged, right-handed. (Inner circumference) both side angles
Compatible Handle
MangoII Extra Close E-type, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
TiN coating
Application
For iron, aluminum, stainless steel , plastic
Holder
(In the case of telescopic holder use) E Holder