Buy more than* S$200* and get FREE SHIPPING

  • Blade E
  • Blade E
  • Blade E

Blade E E601

Item.#
06797113
Mfr.#
E601
Package Qty.
1Pack(10PC)
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
3.2
Application
For iron, aluminum, copper, plastic
Holder
(In the case of telescopic holder use) E Holder
Specification
Sharp, single-edged, right-handed. (Inner circumference) back angle
Compatible Handle
MangoII Extra Close E-type, MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
HSS (high speed steel)