Buy more than* S$200* and get FREE SHIPPING

  • Deburring Blade F

Deburring Blade F F12

Item.#
06797165
Mfr.#
F12
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Compatible Handle
MangoII Long Reach (telescopic holder necessary), handle A (telescopic holder necessary), handle AL (telescopic holder required)
Material
HSS (high speed steel)
Work Diameter(mm)
1.0 to 12.0
Holder
(In the case of telescopic holder used) F holder, FR holder
Application
For iron, aluminum, copper, brass, casting, stainless steel, plastic
Specification
2 flute countersink(counterbore)(inner circumference) front side angle(Circle, plain surface only.)